WN300-KT-63-5/16X18-20-OS Adjustable Lever Steel

  • Mfr # 300-KT-63-5/16X18-20-OS

  • Zoro # G4630905


product price:  $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Plastic
Color
Orange
Thread Size
5/16"-18
Lever Length
2.48 in
Thread Length
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-KT-63-5/16X18-20-OS
Zoro #
G4630905
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Lever Length
2.48 in
Thread Length
0.79 in

Details

Material
Plastic
Color
Orange

Description

Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.