Shop J.W. WINCO
See all product information
WN300-KT-78-3/8X16-20-SW Adjustable Lever Steel
Mfr # 300-KT-78-3/8X16-20-SW
Zoro # G4629977
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Color
Black
Thread Size
3/8 x 16"
Material
Plastic
Length
3.07 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300-KT-78-3/8X16-20-SW
Zoro #
G4629977
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8 x 16"
Length
3.07 in
Details
Color
Black
Material
Plastic
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.