This item is Discontinued.

J.W. Winco WN300.1-63-5/16X18-25 Plastic Adjustable Lever 300.1-KT-63-5/16X18-25-OS

This item is Discontinued.

J.W. Winco

WN300.1-63-5/16X18-25 Plastic Adjustable Lever (Discontinued)

Mfr # 300.1-KT-63-5/16X18-25-OS
Zoro # G4629730
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300.1-KT-63-5/16X18-25-OS
Zoro #
G4629730
UPC #
-
Country of Origin
United States

Dimensions

Length
2.48 in
Thread Size
5/16 x 18"

Details

Material
Plastic
Color
Orange

Description

Made in the USA, WN 300.1 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.