Shop J.W. WINCO

WN300.1-63-5/16X18 Plastic Adjustable Lever

  • Mfr # 300.1-KT-63-5/16X18-SW

  • Zoro # G4658047


product price:  $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Thread Size
5/16 x 18
Material
KT - Plastic
Color
SW - Black
Insert / Retaining screw
Stainless steel
Lever Length
2.48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300.1-KT-63-5/16X18-SW
Zoro #
G4658047
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16 x 18
Lever Length
2.48 in

Details

Material
KT - Plastic
Color
SW - Black
Insert / Retaining screw
Stainless steel

Description

Made in the USA, WN 300.1 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.