GN300-63-M8-12 Adjustable Lever Steel
- Mfr # 8N12A02K
- Zoro # G4679686
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Thread Size
MÂ 8
Color/Finish
Textured
Thread Length
0.47 in
Lever Length
2.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8N12A02K
- Zoro #
- G4679686
- UPC #
- -
- Country of Origin
- Germany
- Color/Finish
- Textured
Dimensions
- Thread Size
- MÂ 8
- Thread Length
- 0.47 in
- Lever Length
- 2.48 in
Description
GN 300 adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.