Shop All Levers & Handles
J.W. Winco
WN300.1-63-M8-16 Plastic Adjustable Lever
Mfr # 8N16S34K
Zoro # G4642954
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 63 mm
- Thread Size M8
- Material Stainless Steel, Matte
- Color Black
- Finish Thermoplastic
Product Information
- Brand J.W. Winco
- MFR # 8N16S34K
- Zoro # G4642954
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 63 mm |
Thread Size | M8 |
Thread Length | 16 mm |
Details
Description
Made in the USA, WN 300.1 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 HSS Sheeters Double End Drill Bit (D/ADE30)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #53 (46123)
- COILHOSE PNEUMATICS 3/8" Typhoon Blow Gun 6" Ext & Multi-Jet Tip BSPP (TYP3806P)
- ALLWAY 8-IN-1 Heavy Duty Multipurpose Putty Knife (BG1)
- J.W. WINCO GN563.2-80-3/8X16-SW T-Handle Aluminum (563.2-80-3/8X16-SW)
- J.W. WINCO GN300-63-3/8X16-20 Adjustable Lever Steel (6T20A02K)
- J.W. WINCO GN666-1.18-5/16X18-16-NG Tubular Handle (666-1.18-5/16X18-16.00-NG)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- J.W. WINCO GN563.2-55-1/4X20-SW T-Handle Aluminum (563.2-55-1/4X20-SW)
- J.W. WINCO GN300-78-3/8X16 Adjustable Lever Steel (6TA03O)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X60)
- J.W. Winco Hand Knobs and Wheels