Shop J.W. WINCO
See all product information
WN300.1-63-M8-45 Plastic Adjustable Lever
Mfr # 300.1-KT-63-M8-45-SW
Zoro # G4633915
product price:Â $11.15
/eaKey Features
Length
63 mm
Thread Size
M8
Material
Stainless Steel, Matte
Color
Black
Finish
Thermoplastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300.1-KT-63-M8-45-SW
Zoro #
G4633915
UPC #
-
Country of Origin
United States
Dimensions
Length
63 mm
Thread Size
M8
Thread Length
45 mm
Details
Material
Stainless Steel, Matte
Color
Black
Finish
Thermoplastic
Thread Type
Threaded Stud
Handle
Nylon Plastic
Description
Made in the USA, WN 300.1 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.