Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wn717.10-0.375-5/8X11-A-St Spring Plunger

  • Mfr # 717.10-0.375-5/8X11-A-ST

  • Zoro # G511289038


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Material
Steel, zinc plated
Length
34.3mm
Shank Dia.
9.5mm
Primary Application
Stubby hand retractable spring plungers WN 717.10 are ideal for indexing / locating pin applications with limited space.
Thread Size
5/8X11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717.10-0.375-5/8X11-A-ST
Zoro #
G511289038
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
34.3mm
Shank Dia.
9.5mm
Thread Size
5/8X11"
Shank Length
10.7mm

Details

Material
Steel, zinc plated
Primary Application
Stubby hand retractable spring plungers WN 717.10 are ideal for indexing / locating pin applications with limited space.
Initial Spring Load
5.00 N
End Spring Load
22.24 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.