Wn717.10-.156-1/4X20-A-Ni Indexing Plunger

  • Mfr # 717.10-0.156-1/4X20-A-NI

  • Zoro # G211289390


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Material
Stainless steel 303
Length
16.3mm
Shank Dia.
4mm
Primary Application
Stubby hand retractable spring plungers WN 717.10 are ideal for indexing / locating pin applications with limited space.
Thread Size
1/4X20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
717.10-0.156-1/4X20-A-NI
Zoro #
G211289390
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
16.3mm
Shank Dia.
4mm
Thread Size
1/4X20"
Shank Length
4.3mm

Details

Material
Stainless steel 303
Primary Application
Stubby hand retractable spring plungers WN 717.10 are ideal for indexing / locating pin applications with limited space.
Initial Spring Load
2.22 N
End Spring Load
8.90 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.