
Wn71752-B1/2-28-1/2X20L-St Clevis Fork
Mfr # 71752-B1/2-28-1/2X20L-ST
Zoro # G711288978
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Material
Steel, zinc-plated
Length
72mm
Thread Size
1/2 x 20L"
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Finish
Blue passivated finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71752-B1/2-28-1/2X20L-ST
Zoro #
G711288978
UPC #
-
Country of Origin
Germany
Dimensions
Length
72mm
Thread Size
1/2 x 20L"
Width
25mm
Bore Dia.
1/2 in
Fork Center Length
28 mm
Fork Opening Width
13 mm
Details
Material
Steel, zinc-plated
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Finish
Blue passivated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.