Wn71752-B1/4-12-1/4X28L-St Clevis Fork

  • Mfr # 71752-B1/4-12-1/4X28L-ST

  • Zoro # G211289086


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Material
Steel, zinc-plated
Length
31mm
Width
13mm
Finish
Blue passivated finish
Thread Size
1/4 x 28L"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71752-B1/4-12-1/4X28L-ST
Zoro #
G211289086
UPC #
-
Country of Origin
Germany

Dimensions

Length
31mm
Width
13mm
Thread Size
1/4 x 28L"
Fork Opening Width
6 mm
Fork Center Length
12 mm
Bore Dia.
1/4 in

Details

Material
Steel, zinc-plated
Finish
Blue passivated finish
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.