Wn71752-B3/8-40-3/8X24L-St Clevis Fork

  • Mfr # 71752-B3/8-40-3/8X24L-ST

  • Zoro # G511289298


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Steel, zinc-plated
Length
72mm
Width
19mm
Finish
Blue passivated finish
Thread Size
3/8 x 24L"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71752-B3/8-40-3/8X24L-ST
Zoro #
G511289298
UPC #
-
Country of Origin
Germany

Dimensions

Length
72mm
Width
19mm
Thread Size
3/8 x 24L"
Bore Dia.
3/8 in
Fork Center Length
40 mm
Fork Opening Width
10 mm

Details

Material
Steel, zinc-plated
Finish
Blue passivated finish
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.