Wn71752-B5/16-16-5/16X24-Ni Clevis Fork

  • Mfr # 71752-B5/16-16-5/16X24-NI

  • Zoro # G111289254


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Stainlees steel 304
Length
42mm
Width
16mm
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Thread Size
5/16 x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71752-B5/16-16-5/16X24-NI
Zoro #
G111289254
UPC #
-
Country of Origin
Germany

Dimensions

Length
42mm
Width
16mm
Thread Size
5/16 x 24"
Bore Dia.
5/16 in
Fork Center Length
16 mm
Fork Opening Width
8 mm

Details

Material
Stainlees steel 304
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Finish
Plain finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.