Wn71752-B5/16-16-5/16X24L-Ni Clevis

  • Mfr # 71752-B5/16-16-5/16X24L-NI

  • Zoro # G711289173


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Material
Stainlees steel 304
Length
42mm
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Finish
Plain finish
Width
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71752-B5/16-16-5/16X24L-NI
Zoro #
G711289173
UPC #
-
Country of Origin
Germany

Dimensions

Length
42mm
Width
16mm
Thread Size
5/16 x 24"
Bore Dia.
5/16 in
Fork Center Length
16 mm
Fork Opening Width
8 mm

Details

Material
Stainlees steel 304
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Finish
Plain finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.