
Wn71752-B5/16-32-5/16X24-Ni Clevis
Mfr # 71752-B5/16-32-5/16X24-NI
Zoro # G411289374
product price: $8.99
/eaKey Features
Material
Stainlees steel 304
Length
58mm
Width
16mm
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Finish
Plain finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71752-B5/16-32-5/16X24-NI
Zoro #
G411289374
UPC #
-
Country of Origin
Germany
Dimensions
Length
58mm
Width
16mm
Thread Size
5/16 x 24"
Fork Opening Width
8 mm
Bore Dia.
5/16 in
Fork Center Length
32 mm
Details
Material
Stainlees steel 304
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Finish
Plain finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.