Wn71752-B5/16-32-5/16X24L-Ni Clevis

  • Mfr # 71752-B5/16-32-5/16X24L-NI

  • Zoro # G411289299


product price:  $9.85
/ea

Key Features

Material
Stainlees steel 304
Length
58mm
Thread Size
5/16 x 24"
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Width
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71752-B5/16-32-5/16X24L-NI
Zoro #
G411289299
UPC #
-
Country of Origin
Germany

Dimensions

Length
58mm
Thread Size
5/16 x 24"
Width
16mm
Bore Dia.
5/16 in
Fork Opening Width
8 mm
Fork Center Length
32 mm

Details

Material
Stainlees steel 304
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Finish
Plain finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.