
Wn71752-B5/8-32-5/8X18-St Clevis Fork
Mfr # 71752-B5/8-32-5/8X18-ST
Zoro # G811289462
product price: $12.15
/eaKey Features
Material
Steel, zinc-plated
Length
83mm
Thread Size
5/8 x 18"
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Finish
Blue passivated finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71752-B5/8-32-5/8X18-ST
Zoro #
G811289462
UPC #
-
Country of Origin
Germany
Dimensions
Length
83mm
Thread Size
5/8 x 18"
Width
32mm
Fork Opening Width
16 mm
Fork Center Length
32 mm
Bore Dia.
5/8 in
Details
Material
Steel, zinc-plated
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Finish
Blue passivated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.