
Wn751-B1/4-24-1/4X28-B Fork Head Steel
Mfr # 751-B1/4-24-1/4X28-B-ST
Zoro # G711289135
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Material
Steel zinc-plated
Length
43mm
Primary Application
Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
Width
13mm
Finish
Blue passivated finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
751-B1/4-24-1/4X28-B-ST
Zoro #
G711289135
UPC #
-
Country of Origin
Germany
Dimensions
Length
43mm
Width
13mm
Thread Size
1/4 x 28"
Fork Center Length
24 mm
Bore Dia.
1/4 in
Fork Opening Width
6 mm
Details
Material
Steel zinc-plated
Primary Application
Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
Finish
Blue passivated finish
Includes
Pin with snap-on securing collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.