Wn751-B1/4-24-1/4X28L-B Fork Head Steel

  • Mfr # 751-B1/4-24-1/4X28L-B-ST

  • Zoro # G611289259


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Material
Steel zinc-plated
Length
43mm
Primary Application
Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
Width
13mm
Thread Size
1/4 x 28L"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-B1/4-24-1/4X28L-B-ST
Zoro #
G611289259
UPC #
-
Country of Origin
Germany

Dimensions

Length
43mm
Width
13mm
Thread Size
1/4 x 28L"
Fork Opening Width
6 mm
Fork Center Length
24 mm
Bore Dia.
1/4 in

Details

Material
Steel zinc-plated
Primary Application
Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
Finish
Blue passivated finish
Includes
Pin with snap-on securing collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.