
Wn751-B3/8-20-3/8X24L-B Fork Head Steel
Mfr # 751-B3/8-20-3/8X24L-B-ST
Zoro # G511289250
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
Key Features
Material
Steel zinc-plated
Length
52mm
Primary Application
Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
Finish
Blue passivated finish
Includes
Pin with snap-on securing collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
751-B3/8-20-3/8X24L-B-ST
Zoro #
G511289250
UPC #
-
Country of Origin
Germany
Dimensions
Length
52mm
Width
19mm
Thread Size
3/8 x 24L"
Fork Opening Width
10 mm
Bore Dia.
3/8 in
Fork Center Length
20 mm
Details
Material
Steel zinc-plated
Primary Application
Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
Finish
Blue passivated finish
Includes
Pin with snap-on securing collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.