
Wn751-B5/16-32-5/16X24-A-Ni Fork Head
Mfr # 751-B5/16-32-5/16X24-A-NI
Zoro # G511289458
product price: $13.59
/eaKey Features
Material
Stainless steel 304
Length
58mm
Primary Application
Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with a circlip.
Finish
Plain finish
Includes
Pin with circlip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
751-B5/16-32-5/16X24-A-NI
Zoro #
G511289458
UPC #
-
Country of Origin
Germany
Dimensions
Length
58mm
Thread Size
5/16 x 24"
Width
16mm
Fork Opening Width
8 mm
Bore Dia.
5/16 in
Fork Center Length
32 mm
Details
Material
Stainless steel 304
Primary Application
Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with a circlip.
Finish
Plain finish
Includes
Pin with circlip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.