Shop K-CLIFFS
Create Account
Full Grain Leather; Carry-On Rolling Briefcase 21 x 13.75 x 10 in. Black
- Mfr # A214-BLACK
- Zoro # G803963820
product price:Â
$
249.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A214-BLACK
- Zoro #
- G803963820
- UPC #
- -
- Country of Origin
- China
Description
Features
- Fits most airlines carry-on regulation.
- 40 in. retractable telescoping handle system and can be stored in zipper compartment at back.
- Two zipper compartments on front, one with organizational panel.
- A main huge zipper compartment.
- A combination lock on puller of main huge compartment.
- Two compression straps w/quick release buckle.
- Fully padded notebook PC compartment with securing straps in main compartment.
- A zipper mesh pocket in main compartment.
- Quick release buckle straps at each side of main compartment for fully opening.
- Zipper pocket at back panel for accessories.
- Additional strap for extra bag.
- Leather handle on top.
- A leather name tap.
- Fully lined with high quality lining.
- All high quality metal hardware.
- 90% hand made.
- Leather hangtag.
- Color - Black.
- Material - Genuine leather / Real Cowhide.
- Dimension - 21 W x 13.75 H x 10 D in.
- Laptop compartment Dimension - 15 W x 11.5 H x 2 D in.
- Fits 15 in. and 17 in. laptops).
- Net weight - 9.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.