Full Grain Leather Executive Portfolio 15.5 x 11 x 3 in. Brown
- Mfr # A208-BROWN
- Zoro # G203963932
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A208-BROWN
- Zoro #
- G203963932
- UPC #
- 747925443870
- Country of Origin
- China
Description
Features
- Three zipper main compartment.
- A zipper pocket in a main compartment.
- Fully padded notebook PC compartment with security strap.
- Organizational panel for cell phone, pens &business cards.
- Padded front and back panel.
- Back zippered pocket with luggage handle loop.
- Detachable real leather shoulder strap with shoulder pad.
- Double handles.
- Fully lined with high quality lining.
- All high quality metal hardware.
- 90% hand made.
- Leather hangtag.
- Color - Brown.
- Material: Genuine leather / Real Cowhide.
- Dimension - 15.5 W x 11 H x 3 D in.
- Computer compartment - 14 x11 x 2 in.
- Fits 15 in. laptop.
- Net weight - 2.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.