Zoro Homepage

1 Gallon 374 Protective Coating

  • Mfr # 800-374-GAL

  • Zoro # G808826724


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
White
Size
1 Gallon
Coating Type
374 Protective Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-374-GAL
Zoro #
G808826724
UPC #
121309
Country of Origin
United States

Dimensions

Size
1 Gallon

Details

Color
White
Coating Type
374 Protective Coating

Description

Features:
    374 Protective Coating 1 GallonProtective Coating is a water-based coating specifically recommended for weather protection on K-Flex USA closed-cell tubing and sheet insulations when used in outdoor applications.374 provides a flexible, satin finish that is decorative as well as protectiveIt is ideal for both indoor and outdoor applications. INDOOR APPLICATION 374 Protective Coating offers a tough, cleanable surface for indoor applicationsThe decorative coating can be tinted with common pigment pastes used for tinting latex paintPigments should be added at the rate of less than 4.3 oz./gal.The coating is free of any solvent odors. OUTDOOR APPLICATIONS 374 Protective Coating offers protection from the harmful effects of UV rays when applied to insulation outdoorsIt should not be confused as a waterproof mastic, and should not be used in areas where water ponding could occur

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.