Acoustic Barrier, Elastomeric Rubber, 4 ft W, 25 ft L, 1/8 in Thick, Gray

  • Mfr # 6FSGV150025

  • Zoro # G0378001


product price: $426.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
4 ft
Overall Length
25 ft
Material
Elastomeric Rubber
Color
Gray
Standards
ASTM E-84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FSGV150025
Zoro #
G0378001
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
25 ft
Thickness
1/8 in
Width
48 in
Length
25 ft

Details

Item
Acoustic Barrier
Material
Elastomeric Rubber
Color
Gray
Standards
ASTM E-84
Includes
Sheet
Temp. Range
-40 Degrees to 158 Degrees F
Product Type
Acoustic Barrier
Operating Temperature - Maximum Continuous
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fire Resistance Standards
ASTM E-84

Description

Acoustic Barrier, Width 48 in, Length 25 ft, Thickness 1/8 in, Color Gray, Material Elastomeric Rubber, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM E-84, Includes Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.