Duct Liner, 0.1 NRC, NBR/PVC Based Elastomeric, 60 in W, 100 ft L, 0.5 in Thick, Gray
Mfr # 6RSKDG048100-60
Zoro # G0378099
product price:Â $1,707.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Overall Length
100 ft
Material
NBR/PVC Based Elastomeric
Noise Reduction Coefficient (NRC)
0.1
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6RSKDG048100-60
Zoro #
G0378099
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
60 in
Overall Length
100 ft
Thickness
0.5 in
Length
100 ft
Width
60 in
Details
Item
Duct Liner
Material
NBR/PVC Based Elastomeric
Noise Reduction Coefficient (NRC)
0.1
Color
Gray
Standards
ASTM C177, ASTM C411, ASTM C534, ASTM D1667, ASTM E84, ASTM E96
Temp. Range
-297 Degrees to 300 Degrees F
Includes
Roll with PSA
Resistant To
Fungal and Bacterial Growth, Mold
Operating Temperature - Minimum
-297 Degrees F
Noise Reduction Coefficient
0.1
Resistance Properties
Fungal and Bacterial Growth, Mold
Operating Temperature - Maximum
300 Degrees F
Description
Duct Liner, Width 60 In., Length 100 ft., Thickness 0.5 In., Color Gray, Noise Reduction Coefficient (NRC) 0.10, Material NBR/PVC Based Elastomeric Foam, Temp. Range -40 Degrees to 200 Degrees F, Resistant To Mold, Fungal and Bacterial Growth, Standards ASTM E-84, Includes Roll with PSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.