Duct Liner, 0.55 NRC, NBR/PVC Based Elastomeric, 60 in W, 25 ft L, 2 in Thick, Gray
Mfr # 6RSKD200025-60
Zoro # G0377861
product price:Â $863.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Overall Length
25 ft
Material
NBR/PVC Based Elastomeric
Noise Reduction Coefficient (NRC)
0.55
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6RSKD200025-60
Zoro #
G0377861
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
60 in
Overall Length
25 ft
Thickness
2 in
Width
60 in
Length
25 ft
Details
Item
Duct Liner
Material
NBR/PVC Based Elastomeric
Noise Reduction Coefficient (NRC)
0.55
Color
Gray
Standards
ASTM C177, ASTM C411, ASTM C534, ASTM D1667, ASTM E84, ASTM E96
Includes
Roll with PSA
Resistant To
Fungal and Bacterial Growth, Mold
Temp. Range
-297 Degrees to 220 Degrees F
Noise Reduction Coefficient
0.55
Resistance Properties
Fungal and Bacterial Growth, Mold
Operating Temperature - Minimum
-297 Degrees F
Operating Temperature - Maximum
220 Degrees F
Description
Duct Liner, Width 60 In., Length 25 ft., Thickness 2 In., Color Gray, Noise Reduction Coefficient (NRC) 0.55, Material NBR/PVC Based Elastomeric Foam, Temp. Range -40 Degrees to 200 Degrees F, Resistant To Mold, Fungal and Bacterial Growth, Standards ASTM E-84, Includes Roll with PSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.