Zoro Homepage
This item is Discontinued.
K-Flex Usa Duct Liner, 59" W x 100 ft. 6RSKDG100100-59

Duct Liner, 59" W x 100 ft. (Discontinued)

  • Mfr # 6RSKDG100100-59
  • Zoro # G0378108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RSKDG100100-59
Zoro #
G0378108
UPC #
-
Country of Origin
United States

Dimensions

Width
59"
Thickness
1"
Length
100 ft

Details

Item
Duct Liner
Standards
ASTM E-84
Noise Reduction Coefficient (NRC)
0.55
Material
NBR/PVC Based Elastomeric
Includes
Roll with PSA
Color
Gray
Resistant To
Mold, Fungal and Bacterial Growth
Temp. Range
-297 Degrees to 300 Degrees F

Description

Duct Liner, Width 59 In., Length 100 ft, Thickness 1 In., Color Gray, Noise Reduction Coefficient (NRC) 0.55, Material NBR/PVC Based Elastomeric, Temp. Range -297 Degrees to 300 Degrees F, Resistant To Mold, Fungal and Bacterial Growth, Standards ASTM E-84, Includes Roll with PSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.