Insul-Tube 6'L, 3/8" Wall Thickness, 3/4" Nom. I.D
- Mfr # 6RX038068
- Zoro # G702665153
product price:
$
10.29
/ea
Sold in multiples of 2 for
$20.58
Key Features
Height
0.75 in
Weight
0.5 lb
Width
0.75 in
Length
73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6RX038068
- Zoro #
- G702665153
- UPC #
- 841007111241
- Country of Origin
- United States
- Weight
- 0.5 lb
- Item
- Nom I D L
Dimensions
- Height
- 0.75 in
- Width
- 0.75 in
- Length
- 73 in
Description
INSUL-TUBE® 6'L, 3/4" NOM. I.D, 3/8" WALL THICKNESS INSUL-TUBE® IS USED TO RETARD HEAT GAIN AND PREVENT CONDENSATION OR FROST FORMATION ON REFRIGERANT LINES, COLD WATER PLUMBING, AND CHILLED WATER SYSTEMS. IT ALSO RETARDS HEAT FLOW FOR HOT WATER PLUMBING, LIQUID HEATING, DUAL TEMPERATURE PIPING, AND MANY SOLAR SYSTEMS. DESIGNED FOR THE HVAC AND REFRIGERATION INDUSTRY. INSUL-TUBE® IS NON-POROUS, NON-FIBROUS AND RESISTS MOLD GROWTH. AN EPA REGISTERED ANTIMICROBIAL AGENT IS INCORPORATED INTO THE PRODUCT PROVIDING ADDITIONAL PROTECTION AGAINST MOLD, FUNGAL AND BACTERIAL GROWTH. INSUL-TUBE® PIPE INSULATION IS MADE FROM A UV RESISTANT ELASTOMERIC BLEND. FOR MODERATE UV EXPOSURE, NO ADDITIONAL PROTECTIVE COATING IS NEEDED. HOWEVER, FOR SEVERE UV EXPOSURE (ROOFTOP APPLICATIONS) OR WHERE OPTIMUM PERFORMANCE IS REQUIRED, 374 PROTECTIVE COATING OR APPROVED JACKETING OR CLADDING SHOULD BE USED. SPECIFICATION COMPLIANCE ASTM C 534 TYPE 1 (TUBING) GRADE 1, ASTM D 1056-00-2C1 NEW YORK CITY MEA 186-86-M VOL. IV USDA REQUIREMENTS. UL 94-5V FLAMMABILITY CLASSIFICATION (RECOGNITION NO. E300774) ASTM E 84 2" 25/50-TESTED ACCORDING TO UL 723 AND NFPA 255 COMPLIES WITH REQUIREMENTS OF CAN/ULC S102 03. FMRC APPROVAL GUIDE CHAPTER 14 PIPE INSULATION. NFPA NO. 101 CLASS A RATING. MEETS REQUIREMENTS OF NFPA 90A SECT. 2.3.3 FOR SUPPLEMENTARY MATERIALS FOR AIR DISTRIBUTION SYSTEMS. MEETS REQUIREMENTS OF ASTM C 411 (TEST METHOD FOR HOT SURFACE PERFORMANCE OF HIGH TEMPERATURE THERMAL INSULATION). MEETS REQUIREMENTS OF UL 181 SECTIONS 11.0 AND 16.0 (MOLD GROWTH/AIR EROSION) SOLD IN PACKAGE QUANTITY OF 57, PRICED EACH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.