Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K Rain K1 4 in. H Adjustable Pop-Up Rotor

  • Mfr # 31031

  • Zoro # G205300667


product price: $14.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31031
Zoro #
G205300667
UPC #
671923310318
Country of Origin
Dominican Republic

Description

The K Rain K1 Gear Drive Rotor Sprinkler is a gear driven sprinkler that delivers a quiet yet thorough performance. This powerful sprinkler features a 30 ft. maximum spray distance and can provide coverage for small to medium size lawns.


  • • 1/2 in. inlet - replaces all standard mini rotors and pop-up sprays
  • • Provides a full range of adjustment from 40 - 360
  • • Patented easy arc set - simplified arc set allows for wet or dry adjustment in seconds
  • • Flow Rate: 2.5 GPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.