Zoro Homepage

K Rain K2 Pro 5 in. H Adjustable Pop-Up Rotor

  • Mfr # 10131

  • Zoro # G605300687


product price: $17.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10131
Zoro #
G605300687
UPC #
671923116248
Country of Origin
Dominican Republic

Description

The K2 Pro allows distance and water flow to be reduced simultaneously and proportionately. You can even shut the water off at the head. It eliminates dry spots and provides better zone performance which results in water savings up to 30 percent. Experience a full range of adjustment from 40 degrees to 360 degrees.


  • • Pattern memory clutch prevents internal gear damage and returns gear drive to its prior setting automatically if nozzle turret is forced out of adjustment
  • • Distance and flow control allows you to adjust your distance and water flow simultaneously - conserving water
  • • Shut off water flow at the sprinkler
  • • Patented top arc set allows for easy pattern adjustment from 40 to 360
  • • True continuous 360 degree pattern
  • • Flow Rate: 3.8 GPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.