Zoro Homepage

K Rain Pro S 4 in. H Adjustable Pop-Up Rotary Spray Nozzle

  • Mfr # 30652-PR40

  • Zoro # G205300698


product price: $16.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30652-PR40
Zoro #
G205300698
UPC #
671923120498
Country of Origin
Dominican Republic

Description

The adjustable rotary nozzle preinstalled on a 4 in. Pro S body with 40 PSI to optimize water pressure, is perfect for upgrading old irrigation systems by offering matched precipitation and water saving up to 30 percent over conventional fixed spray nozzles. With adjustability from 80 degrees to 360 degrees in one nozzle. Offers flexibility in system design. The highly efficient water delivery reduces soil erosion and runoff saving water and money.
  • • Heavy-duty retraction spring - strongest spring in the industry for positive retraction in all soil conditions
  • • Multi-stream technology provides outstanding coverage at 40 PSI
  • • Reduce water usage up to 30% without sacrificing turf quality
  • • Use rotary nozzle with any spray body that accepts a female thread nozzle
  • • Color-coded rotary nozzles make it easy to identify distance
  • • Co-molded wiper seal-ensures a leak-free full pop up operation, cartridge design allows for easy removal and cleaning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.