
Snap & Zap Snap-On Towing Mirror for Chevrolet - Pair
Mfr # 80940
Zoro # G215562802
product price: $83.69
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
16.5 in
Depth
10.63 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80940
Zoro #
G215562802
UPC #
759746809407
Country of Origin
Taiwan, Province of China
Dimensions
Length
16.5 in
Depth
10.63 in
Details
Material
Plastic
Color
Black
Description
Easy clip-on installation with no tools required. The mirror blends in with the existing structure to make it look like not just another add-on. The mirrors do not offer heating capabilities or turn signals. Manual adjustment. Textured black finish on the exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.