This item is Discontinued.

Epson Heat Shrink Tube, Black on Blue, 0.187inW 205STBBPX

Heat Shrink Tube, Black on Blue, 0.187inW (Discontinued)

  • Mfr # 205STBBPX
  • Zoro # G3846766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205STBBPX
Zoro #
G3846766
UPC #
-
Country of Origin
Japan

Dimensions

Length
96 in
Min. Wire Size
0.069 in
Width
3/16 in
Max. Wire Size
0.16 in
Length (Straight Wireway)
96 in
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels
3/16 in x 8 ft
Maximum Wire Diameter
0.16 in
Roll Width
3/16 in
For Wire Diameter
0.069 in to 0.16 in
Roll Length
8 ft
Minimum Wire Diameter
0.07 in

Details

Color
Black/Blue ( Matte )
Shrink Ratio
3:1
Material
Polyolefin
Item
Continuous Label Roll Cartridge
Standards
UL Standard 224
For Use With
Mfr. No. LW-PX900, LW-PX800, LW-PX750, LW-PX700, LW-PX400, LW-PX350, LW-PX300, 2020LSTB, 2270PCM, 2360PCM, 2012XLST, 2010PC, 2001XLST, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+
Max. Lines of Print
2
Temp. Range
-131 Degrees to 275 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor
Label Color
Black/Blue
For Print Method
Thermal-Transfer
Minimum Service Temperature
-131 Degrees F
Compatible Mfr Part Number
LW-PX300, LW-PX300GL, LW-PX300GST, LW-PX300VP, LW-PX350, LW-PX400, LW-PX700, LW-PX700PCD, LW-PX750, LW-PX750PCD, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Adhesive
Non-Adhesive
Double-Sided Printable
No
Printer Series Compatibility
For Wire Gauge
10 AWG to 20 AWG
Material Series
HST
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant
Maximum Wire Gauge
10 AWG
Double-Sided Printable - Heat-Shrink Cable & Wire Labels
Single Side Printable
Label Color & Finish - Heat-Shrink Cable & Wire Labels
Black/Blue ( Matte )
Label Attachment Style
Heat Shrink Sleeve
Minimum Wire Gauge
20 AWG
Product Type
Shrink Tube
Maximum Service Temperature
275 Degrees F
Adhesive Properties
Non-Adhesive
Label Media Format
Continuous Roll Cartridge
Label Finish
Matte
Label Material
Polyolefin

Description

Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.