Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214STBYPX
Zoro #
G3846748
UPC #
-
Country of Origin
Japan
Dimensions
Min. Wire Size
0.303 in
Length
96 in
Max. Wire Size
0.492 in
Width
9/16 in
Length (Straight Wireway)
96 in
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels
9/16 in x 8 ft
Roll Width
9/16 in
Roll Length
8 ft
Maximum Wire Diameter
0.49 in
For Wire Diameter
0.303 in to 0.492 in
Minimum Wire Diameter
0.3 in
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.