Zoro Homepage

1" Drive Impact Socket 6-Point, Budd Wheel 1" Dr, x 38mm

  • Mfr # KTI-35238

  • Zoro # G7022290


product price: $22.79
/ea

Key Features

Drive Size
1"
SAE or Metric
Metric
Number of Points
6
Socket Type
Budd wheel Impact
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-35238
Zoro #
G7022290
UPC #
00769622352385
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
38mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Budd wheel Impact
Category Type
Impact Socket
Material
Chrome Moly Steel

Description

Budd Wheel Impact Socket, 1 In. Dr x 38mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.