
1" Drive Impact Socket black oxide, Budd Whl Impct 1"DrX13/16"Sq
Mfr # KTI-35026
Zoro # G7037410
product price: $18.55
/eaKey Features
Drive Size
1"
Size
13/16"
SAE or Metric
SAE
Finish
black oxide
Material
Chrome Moly Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-35026
Zoro #
G7037410
UPC #
00079531626270
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
13/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Finish
black oxide
Material
Chrome Moly Steel
Socket Type
Budd wheel Impact
Description
Budd Whl Impct Socket,1 In.DrX13/16 In.Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.