Zoro Homepage
This item is Discontinued.
K-Tool International 1" Drive Socket Set, SAE, 18 pcs KTI-35100

1" Drive Socket Set, SAE, 18 pcs (Discontinued)

  • Mfr # KTI-35100
  • Zoro # G7037298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-35100
Zoro #
G7037298
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"

Details

Item
Socket Set
Number of Pieces
18
Material
Chrome Molybdenum Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(18) Fractional Socket Sized: 3/4" to 2"; 7", 13"; Extensions and Replacement O-Rings and Pins

Description

Shrt Frctnl Impact Socket Set,1 In.Dr,18PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.