Zoro Homepage

1000 Lb Under Hoist Two Stage Transmission Jack

  • Mfr # KTIXD63505

  • Zoro # G006006133


product price: $716.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTIXD63505
Zoro #
G006006133
UPC #
769622909985
Country of Origin
China

Description

Low height: 37";High height: 76.4";Hydraulic double pump system provides FAST LIFTING under no load;Overload valve prevents jack from being used beyond its rated capacity;Speed limiting valve ensures an automatic safe speed descent - not greater than 1" per second.;The cover on the pump system helps keep dust and dirt out of the hydraulics for longer life includes grease fitting for easy maintenance;Deluxe saddle with 2 angle adjustments - fore/aft and side to side - for maximum user flexibility. Includes a 59” tie down chain to secure the load.;Heavy-duty 4” steel swivel casters provide effortless maneuvering through the shop 2 standard and 2 with locking mechanisms;Meets or exceeds ASME PASE 2019 standards

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.