Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 1-3/8" SAE Socket, 6 Points, Deep 6Pt, Chrome 1-3/8

  • Mfr # KTI-23244

  • Zoro # G7025833


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Features
Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-23244
Zoro #
G7025833
UPC #
00769622232441
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1-3/8"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Deep
Features
Heat Treated

Description

Deep 6Pt Chrome Socket, 1-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.