
1/2" Drive, 11/16" SAE Socket, 6 Points, Stndrd 6 Pnt Chrome 1/2"Dr, 11/16
Mfr # KTI-23122
Zoro # G7026761
product price: $4.15
/eaSold in multiples of 6 for $24.90
Key Features
Drive Size
1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-23122
Zoro #
G7026761
UPC #
00769622231222
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
11/16"
Details
Item
Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Regular
Description
Stndrd 6 Pnt Chrome Socket,1/2 In.Dr,11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.