Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 1/2" SAE Socket, 6 Points, Chrome, Deep, 6 pt., 1/2"Dr, 1/2

  • Mfr # KTI-23216

  • Zoro # G7000058


product price: $4.75
/ea
Sold in multiples of 3 for $14.25

Key Features

Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Features
Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-23216
Zoro #
G7000058
UPC #
00769622232168
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1/2"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Material
Chrome Vanadium Steel
Features
Heat Treated

Description

Socket,Chrome,Deep,6 pt.,1/2 In.Dr,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.