Zoro Homepage

1/2" Drive, 18mm Metric Socket, 6 Points, Deep 6 Pnt 1/2"Dr, 18mm

  • Mfr # KTI-28218

  • Zoro # G7028021


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Drive Size
1/2"
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-28218
Zoro #
G7028021
UPC #
00769622282187
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
18mm

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Deep
Features
Heat Treated, Rugged

Description

Deep 6 Pnt Socket,1/2 In.Dr,18mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.