Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 32mm Metric Socket, 6 Points, Spindle Nut 1/2"Dr, 32mm

  • Mfr # KTI-28232

  • Zoro # G7028170


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Drive Size
1/2"
Size
32mm
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-28232
Zoro #
G7028170
UPC #
00692763468441
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
32mm

Details

Item
Spindle Nut Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Spindle Nut

Description

Spindle Nut Socket,1/2 In.Dr,32mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.