
1/2" Drive, 7/16" Size, SAE Socket, 6 Points, Socket Impact, SAE 1/2" Drive, 7/16
Mfr # KTI-33114
Zoro # G7002648
product price: $3.29
/eaSold in multiples of 5 for $16.45
Key Features
Drive Size
1/2"
Size
7/16"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-33114
Zoro #
G7002648
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
7/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Category Type
Impact Socket
Socket Type
Short Impact
Description
Socket Impact,SAE 1/2 In. Drive,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.