K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-33148
Zoro # G7028082
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Finish black oxide
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- DYNAMIC Tools Adapter 1/4" Female X 1/4" Male, Chrome Finish (D001201)
- INSIZE Insize Handly Level, 4inL (4912-100)
- TEKTON 7-1/2 Inch Flat Pry Bar (3305)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38124)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33236)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 (KTI-35233)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37510)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34254)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38518)
- PROTO 1 in Drive Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J10022M)
- K-Tool International Impact Sockets