K-Tool International

1/2" Drive Impact Socket black oxide


product price: $19.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2"
  • SAE or Metric SAE
  • Number of Points 6
  • Material Chrome Moly Steel
  • Socket Type Swivel
See all product information

Product Information

Dimensions

Drive Size 1/2"
Size 3/4"

Details

SAE or Metric SAE
Number of Points 6
Material Chrome Moly Steel
Item Impact Socket
Socket Type Swivel
Finish black oxide
Category Type Impact Socket

Description

Swivel Impact Socket,6 pt.,1/2 In.Drve,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.