Zoro Homepage

1/2" Drive Impact Socket black oxide, Deep 6 Pnt 1/2"Dr, 14mm

  • Mfr # KTI-38214

  • Zoro # G7027890


product price: $5.29
/ea
Sold in multiples of 3 for $15.87

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Socket Type
Deep Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-38214
Zoro #
G7027890
UPC #
00963041023714
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
14mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Socket Type
Deep Impact
Category Type
Impact Socket
Material
Chrome Moly Steel

Description

Deep 6 Pnt Impact Socket,1/2 In.Dr, 14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.