Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Impact Socket black oxide, Deep 6Pt, 1/2"Dr, 24mm

  • Mfr # KTI-38224

  • Zoro # G7026061


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Drive Size
1/2"
Size
24mm
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-38224
Zoro #
G7026061
UPC #
00650361173556
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
24mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Category Type
Impact Socket
Socket Type
Deep Impact

Description

Deep 6Pt Impact Socket,1/2 In.Dr,24mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.