
1/2" Drive Impact Socket black oxide, Deep 6Pt, 1/2"Dr, 32mm
Mfr # KTI-38232
Zoro # G7026052
product price: $11.75
/eaKey Features
Drive Size
1/2"
Size
32mm
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-38232
Zoro #
G7026052
UPC #
00769622382320
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
32mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Material
Chrome Moly Steel
Socket Type
Deep Impact
Description
Deep 6Pt Impact Socket,1/2 In.Dr,32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.